onsemi onsemi Transistor, PNP, Through Hole, -1 A, 2N4920G

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -1 A*Maximum collector-emitter voltage: -80 V*Package type: TO-225*Mounting type: Through-hole*Maximum power dissipation: 30 W*Minimum DC current gain: 30*Transistor configuration: Single*Maximum collector-base voltage: 80 V*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . General-purpose PNP transistor, max. 1 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan