onsemi onsemi Transistor, PNP, Through Hole, -3 A, TIP32AG

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -3 A*Maximum collector-emitter voltage: -60 V*Package type: TO-220AB*Mounting type: Through-hole*Maximum power dissipation: 40 W*Minimum DC current gain: 10*Transistor configuration: Single*Maximum collector-base voltage: 60 V*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 10.28 x 4.82 x 15.75 mm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . PNP power transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan