onsemi onsemi Transistor, PNP, Through Hole, -16 A, MJL21193G

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -16 A*Maximum collector-emitter voltage: -250 V*Package type: TO-264*Mounting type: Through-hole*Maximum power dissipation: 200 W*Transistor configuration: Single*Maximum collector-base voltage: 400 V dc*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 20.3 x 5.3 x 29 mm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . PNP power transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan