onsemi onsemi Transistor, NPN, Through Hole, 15 A, MJ15001G

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 15 A*Maximum collector-emitter voltage: 140 V*Package type: TO-204AA*Mounting type: Through-hole*Maximum power dissipation: 200 W*Transistor configuration: Single*Maximum collector-base voltage: 140 V*Maximum emitter-base voltage: 5 V*Number of pins: 2*Number of elements per chip: 1*Dimensions: 39.37 x 26.67 x 8.51 mm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan