onsemi onsemi Transistor, NPN, Through Hole, 16 A, NJW21194G

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 16 A*Maximum collector-emitter voltage: 250 V*Package type: TO-3P*Mounting type: Through hole*Maximum power dissipation: 200 W*Minimum DC current gain: 20*Transistor configuration: Single*Maximum collector-base voltage: 400 V dc*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 15.8 x 5 x 20.1 mm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan