onsemi onsemi Zener Diode 30V Through Hole 5W

Sebelum PPN:
Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Number of Elements per Chip: 1*Maximum Power Dissipation: 5 W*Package Type: DO-15*Zener Type: Voltage Regulator*Zener Voltage Tolerance: 5%*Number of Pins: 2*Test Current: 40 mA*Maximum Zener Impedance: 8 Ω, 140 Ω*Maximum Reverse Leakage Current: 500 nA*Dimensions: 3.68 (Dia.) x 8.89 mm*Min. Operating Temperature: -65°C*Zener Diode 5 W Surmetic, 1N5347 -> 1N5363 Series, ON Semiconductor. The ON Semiconductor 1N53 series is the Surmetic(TM) 40 axial-leaded 5 W Zener Diode. This axial-leaded device features a void-free, transfer-molded thermoset plastic molded package for protection in the most common environmental conditions. The voltage regulators offer tight limits and excellent operating characteristics thanks to the superior silicon oxide passivation of the junctions. The exterior surfaces are corrosion-resistant and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan