onsemi onsemi Zener Diode 62V Surface Mount 3W

Sebelum PPN:
Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Single V*Number of elements per chip: 1*Maximum power dissipation: 3 W*Package type: Case 403A*Zener type: Voltage regulator*Zener voltage tolerance: ±5%*Number of pins: 2*Test current: 6 mA*Maximum Zener impedance: 1500 Ω*Maximum reverse leakage current: 1 μA*Dimensions: 4.6 x 3.95 x 2.27 mm*Min operating temperature: -65 °CV*This 3.0 W Zener diode is designed for general purpose voltage regulation applications. Zener Voltage Range: 3.3 to 200V > ESD rating of Class 3 (16 KV) per Human Body Model Allows for accurate placement on flat handling surfaces Package designed for TOP side/bottom circuit board mounting Mechanical Characteristics: Case: Rugged, transfer-molded plastic Finish: All external surfaces are corrosion-resistant with easily solderable leads Maximum case temperature for soldering: 260°C (10 seconds) Leads: Modified L-bend increases contact area for bonding pads Polarity: Cathode indicated by molded-in polarity notch PPAP compatible Part numbers beginning with "SZ" are intended for automotive and other applications requiring specific site or control modification requirements

Ulasan Produk

Tidak ada ulasan