onsemi onsemi Zener Diode 15V Through Hole 5W

Sebelum PPN:
Rp6.199.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode Configuration: Single V * Number of Elements per Chip: 1 * Maximum Power Dissipation: 5 W * Package Type: DO-15 * Zener Type: Voltage Regulator * Zener Voltage Tolerance: 5% * Number of Pins: 2 * Test Current: 75 mA * Maximum Zener Impedance: 2.5 Ω * Maximum Reverse Leakage Current: 1 μA * Dimensions: 8.89 x 3.68 x 3.68 mm * Minimum Operating Temperature: -65°C * Zener Diode 5 W Surmetic, 1N5347 -> 1N5363 Series, ON Semiconductor. The ON Semiconductor 1N53 series is a Surmetic(TM) 40 axial-leaded 5 W Zener diode. This axial-leaded device features a void-free transfer-molded thermoset plastic molded package for protection in the most common environmental conditions. The voltage regulator features tight limits and excellent operating characteristics reflecting the superior capabilities of silicon oxide-passivated junctions. The exterior is corrosion resistant and the leads are easy to solder. Applications: Industrial

Ulasan Produk

Tidak ada ulasan