onsemi onsemi Zener Diode 20V Through Hole 5W

Sebelum PPN:
Rp92.900 - Rp5.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Standard Zener Voltage: 20V*Mounting Type: Through-Hole*Maximum Power Dissipation: 5W*Package Type: DO-15*Zener Type: Voltage Regulator*Zener Voltage Tolerance: 5%*Number of Pins: 2*Test Current: 65mA*Maximum Zener Impedance: 3Ω*Maximum Reverse Leakage Current: 500nA*Dimensions: 8.89x3.68x3.68mm*Maximum Operating Temperature: +200°C*Zener Diode: 5% Surmetic, 1N5347, 1N5363 Series, ON Semiconductor. ON Semiconductor's 1N53 series is a Surmetic 40W axial-leaded Zener diode. This axial-leaded device features a transfer-molded thermoset plastic molded package with no gaps, providing protection in the most common environmental conditions. The voltage regulator features tight limits and excellent operating characteristics reflecting the superior capabilities of silicon oxide-passivated junctions. The exterior is corrosion-resistant, and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan