onsemi onsemi Zener Diode 5.1V Through Hole 5 W

Sebelum PPN:
Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Number of Elements per Chip: 1*Maximum Power Dissipation: 5 W*Package Type: DO-15*Zener Type: Voltage Regulator*Zener Voltage Tolerance: 5%*Number of Pins: 2*Test Current: 240 mA*Maximum Zener Impedance: 1.5 Ω*Maximum Reverse Leakage Current: 1 μA*Dimensions: 8.89 x 3.68 x 3.68 mm*Min Operating Temperature: -65°C*ON Semiconductor Zener Diode 5 W Surmetic(TM) 1N5333 -> 1N5346 Series. ON Semiconductor's 1N53 series is the Surmetic(TM)40 axial-leaded 5 W Zener diode. This axial-leaded device is housed in an axially-leaded, transfer-molded plastic package, protecting it from all common environmental conditions. This voltage regulator utilizes superior silicon oxide passivated junctions to tighten limits and improve operating characteristics. The exterior is corrosion resistant and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan