onsemi onsemi Zener Diode 6.93V Surface Mount 300 mW

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Mounting Type: Surface Mount*Maximum Power Dissipation: 300 mW*Package Type: SOD-323*Zener Type: Voltage Regulator*Zener Voltage Tolerance: ±2%*Number of Pins: 2*Test Current: 5 mA*Maximum Zener Impedance: 15 Ω @ 5 mA, 160 Ω @ 0.5 mA*Maximum Reverse Leakage Current: 2 μA*Dimensions: 1.8 x 1.35 x 1 mm*Min. Operating Temperature: -65°C/V*This Zener diode voltage regulator is housed in an SOD323 surface mount package and consumes 300 mW of power. It is designed to provide voltage regulation protection, making it particularly attractive where space is limited. Ideal for applications such as cell phones, handheld portables, and high density PC boards. Typical Zener breakdown voltage range: 2.4 to 75 V. Rated steady state: 200 mW. Mechanical characteristics: Tight tolerances. Maximum case temperature for soldering purposes: 260 °C (10 seconds). Applications: Tight tolerance Zener voltage adjustment.

Ulasan Produk

Tidak ada ulasan