onsemi onsemi Zener Diode 36V Through Hole 5W

Sebelum PPN:
Rp109.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Single V*Number of elements per chip: 1*Maximum power dissipation: 5 W*Package type: Surmetic 40*Zener type: Voltage regulator*Zener voltage tolerance: 5%*Number of pins: 2*Test current: 30 mA*Maximum Zener impedance: 160 Ω*Maximum reverse leakage current: 500 nA*Dimensions: 3.68 (Dia.) x 8.89 mm*Min. operating temperature: -65°C*Zener diode 5 W Surmetic, 1N5364 -> 1N5388 series, ON Semiconductor. A series of 5 W Zener diodes with strict limits and excellent operating characteristics.

Ulasan Produk

Tidak ada ulasan