onsemi onsemi Zener Diode 16V Through Hole 5W

Sebelum PPN:
Rp5.899.900 - Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Number of Elements per Chip: 1*Maximum Power Dissipation: 5 W*Zener Type: Voltage Regulator*Zener Voltage Tolerance: 5%*Number of Pins: 2*Test Current: 75 mA*Maximum Zener Impedance: 2.5 Ω*Maximum Reverse Leakage Current: 1 μA*Dimensions: 3.68 (Dia.) x 8.89 mm*Min. Operating Temperature: -60°C*Zener Diode 5 W Surmetic, 1N5347 -> 1N5363 Series, ON Semiconductor. The ON Semiconductor 1N53 series is the Surmetic(TM) 40 axial-leaded 5 W Zener Diode. This axial-leaded device features a void-free transfer-molded thermoset plastic molded package for protection in the most common environmental conditions. The voltage regulator features tight limits and excellent operating characteristics reflecting the superior capabilities of silicon oxide-passivated junctions. The exterior is corrosion resistant and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan