ROHM ROHM Rectifier Diode, 100mA, 30V Surface Mount, 2-Pin SOD-523 Schottky Barrier

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Package Type: SOD-523*Maximum Continuous Forward Current: 100mA*Peak Reverse Repetitive Voltage: 30V*Rectification Type: Schottky Diode*Diode Type: Schottky*Number of Pins: 2*Diode Technology: Schottky Barrier*ROHM's 30 V Schottky Barrier Diode has an epitaxial planar structure. It is a small molded type and is mainly used for low current rectification applications. High Reliability Low VF This is a 30 V Schottky Barrier Diode with an epitaxial planar structure. It is a small molded type and is mainly used for low current rectification applications.

Ulasan Produk

Tidak ada ulasan