ROHM ROHM Rectifier Diode, 10mA, 30V Surface Mount, 2-Pin SOD-923, VMN2M Schottky Barrier

Sebelum PPN:
Rp589.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: SOD-923, VMN2M*Maximum continuous forward current: 10mA*Peak reverse repetitive voltage: 30V*Diode configuration: Single*Rectifier type: Schottky rectifier*Diode type: Schottky*Number of pins: 2*Number of elements per chip: 1*Diode technology: Schottky barrier*Peak non-repetitive forward surge current: 500mA*RB521CM-30 is a highly reliable, ultra-low VF Schottky barrier diode suitable for general rectification applications. Ultra-compact molded type (VMN2M) High reliability Ultra-low VF

Ulasan Produk

Tidak ada ulasan