ROHM ROHM Rectifier Diode, 10A, 200V Surface Mount, 3-Pin TO-252 (DPAK) Schottky Barrier

Sebelum PPN:
Rp74.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Package Type: TO-252 (DPAK)*Maximum Continuous Forward Current: 10A*Peak Reverse Repetitive Voltage: 200V*Rectification Type: Schottky Diode*Diode Type: Schottky*Number of Pins: 3*Number of Elements per Chip: 1*Diode Technology: Schottky Barrier*ROHM's ultra-low IR SBDs are optimized for automotive applications including powertrain and xEV. They have ultra-low leakage current (IR) characteristics that enable a high withstand voltage of 200 V. Replacement of FRD and rectifier diodes typically used in High reliability Power mold type Cathode common dual type Ultra-low IR AEC-Q101 qualified

Ulasan Produk

Tidak ada ulasan