INFINEON Infineon System on Chip SOC Microcontroller CMOS CY8C3245AXI-158

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Processing unit: Microcontroller*Technology: CMOS*Implementation type: Surface mount*Package type: TQFP*Number of pins: 100*Dimensions: 14x14x1.4mm*Height: 1.4mm*Length: 14mm*Maximum operating supply voltage: 5.5 V*Maximum operating temperature: +85 °C*Minimum operating supply voltage: 1.71 V*Minimum operating temperature: -40 °C*Width: 14mm*PSoC 3 (8051 core), Cypress. The PSoC 3 (Programmable Embedded System-on-Chip) family consists of an 8051 core microcontroller device with configurable analog and digital logic blocks and a programmable interconnect. It also contains Flash program memory, SRAM data memory, and configurable I/O.

Ulasan Produk

Tidak ada ulasan