ROHM ROHM Rectifier Diode, 1A, 60V Surface Mount, 2-Pin SOD-128 Schottky Barrier

Sebelum PPN:
Rp549.900 - Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Package Type: SOD-128*Maximum Continuous Forward Current: 1A*Peak Reverse Repetitive Voltage: 60V*Rectification Type: Schottky Diode*Diode Type: Schottky*Number of Pins: 2*Diode Technology: Schottky Barrier*ROHM 60V Schottky Barrier Diode has a silicon epitaxial planar structure. It is a small molded type and is mainly used for general rectification applications. High Reliability This is a V Schottky Barrier Diode with an ultra-low IR silicon epitaxial planar structure. It is a small molded type and is mainly used for general rectification applications.

Ulasan Produk

Tidak ada ulasan