ROHM ROHM Resistor Built-in Transistor, NPN, Surface Mount, 500 mA, DTD543EMT2L

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 500 mA*Maximum collector-emitter voltage: 12 V*Package type: SOT-723*Mounting type: Surface mount*Minimum DC current gain: 115*Number of pins: 3*Number of elements per chip: 1*ROHM digital transistors have built-in resistors, so inverter circuits can be configured without connecting external input resistors. Used in inverters, interfaces, and drivers. Easy circuit design

Ulasan Produk

Tidak ada ulasan