ROHM ROHM Resistor Built-in Transistor, NPN, Surface Mount, 100 mA, DTC114EU3T106

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 100 mA*Package type: SOT-323 (SC-70)*Mounting type: Surface mount*Maximum power dissipation: 200 mW*Minimum DC current gain: 30*Transistor configuration: Single*Number of pins: 3*Number of elements per chip: 1*Standard resistor ratio: 1kΩ*The DTC114EU3 is a digital transistor suitable for inverter, interface and driver applications. Standard digital transistor Built-in bias resistor Small surface mount package Lead-free

Ulasan Produk

Tidak ada ulasan