ROHM ROHM Resistor Built-in Transistor, NPN, Surface Mount, 100 mA, DTC143XCAHZGT116

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 100 mA*Maximum collector-emitter voltage: 50 V*Package type: SOT-23*Mounting type: Surface mount*Number of pins: 3*Number of elements per chip: 1*ROHM Digital Transistors have bias resistors and built-in transistors, allowing you to configure inverter circuits without connecting external input resistors. Used in inverters, interfaces, and drivers. Easy circuit design

Ulasan Produk

Tidak ada ulasan