ROHM ROHM Resistor built-in transistor, PNP, surface mount, -100 mA, DTA143ZU3T106

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -100 mA*Maximum collector-emitter voltage: -50 V*Package type: SOT-323 (SC-70)*Mounting type: Surface mount*Minimum DC current gain: 80*Number of pins: 3*Number of elements per chip: 1*ROHM Digital Transistors have bias resistors and built-in transistors, allowing you to configure inverter circuits without connecting external input resistors. Used in inverters, interfaces, and drivers. Easy circuit design

Ulasan Produk

Tidak ada ulasan