HARWIN Pin Header Pin Socket 1 Row HARWIN Vertical 2.54mm, 32 Positions Through Hole Mounting

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harwin D01 Series 2.54mm Modular IC SIL Socket Strip. The D2 Series 2.54mm Modular IC SIL Socket Strip can be cut to size. This D01 Series PCB IC SIL Socket Strip accepts leads ranging from 0.40mm to 0.56mm in diameter and is side stackable. The female contacts on this IC SIL socket are machined and gold plated.
Feature
Specification
Number of poles = 32 Contact material = Beryllium copper Surface treatment: Contact = Gold over nickel Orientation = Vertical mm Termination method = Solder Mounting type = Through-hole mounting Housing material = PCT Rated current = 1A Dimensions = 81.28 x 2.54 x 4.2mm Depth = 4.2mm Length = 81.28mm Operating temperature Max = +125°C Operating temperature Min = -55°C Width = 2.54mm

Ulasan Produk

Tidak ada ulasan