YAGEO Yageo SMD Resistor, 330kΩ, 0603 (1608M), 0.1 W, 0.2 W RC0603FR-07330KL

Sebelum PPN:
Rp769.900
Spesifikasi
Resistance (Ω)330k

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 330kO general-purpose chip resistors are RC series chip resistors with lead-free termination achieved through thick film process. This series uses a reliable electrode structure, making it suitable for all general-purpose applications, including smartphones, tablets, laptops, and TVs. Halogen-free epoxy. Lead-free termination complies with RoHS requirements. Reduces environmentally hazardous waste. High stability in automatic placement surface mount applications. No banned substances - substances used in product/manufacturing
Feature
Specification
Technology = Thick Film Package/Case = 0603 (1608M) Tolerance = ±1% Power Rating = 0.1 W, 0.2 W

Ulasan Produk

Tidak ada ulasan