YAGEO Yageo SMD Resistor, 1 Ohm, 0402 (1005M), 0.0625W RC0402FR-071RL

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Yageo RC Series 71O is a RC Series S chip resistor with lead-free terminations made using a thick film process. Operating temperature range: -55 to +155°C, Maximum operating voltage: 50V, Maximum current: 2A.
Feature
Specification
Technology = Thick Film Package/Case = 0402 (1005M) Tolerance = ±1% Power Rating = 0.0625W

Ulasan Produk

Tidak ada ulasan