YAGEO Yageo SMD Resistor, 15kΩ, 0805 (2012M), 0.25 W, 0.125 W RC0805FR-0715KL

Sebelum PPN:
Rp769.900
Spesifikasi
Resistance (Ω)15k

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 15kO general-purpose chip resistors are RC series chip resistors with thick film process and lead-free termination. This series uses a reliable electrode structure, making it suitable for all general-purpose applications, such as smartphones, tablets, laptops, and TVs. Halogen-free epoxy. Lead-free termination complies with RoHS requirements. Reduces environmentally hazardous waste. High stability in automatic placement surface mount applications. No banned substances - substances used in product/manufacturing
Feature
Specification
Technology = Thick Film Package/Case = 0805 (2012M) Tolerance = ±1% Power Rating = 0.25 W, 0.125 W

Ulasan Produk

Tidak ada ulasan