YAGEO Yageo MLCC 2.2μF 10V dc 0603 (1608M) CC0603KRX5R6BB225

Sebelum PPN:
Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 2.2 μF capacitors feature lead-free terminations and are ideal for PCs, hard disks, gaming PCs, power supplies, DVD players, mobile phones, and data processing equipment. Supplied in tape and reel. Nickel barrier termination. RoHS compliant. Halogen-free compliant.
Feature
Specification
Capacitance = 2.2μF Voltage = 10V dc Package/Case = 0603 (1608M) Mounting Type = Surface Mount Temperature Characteristics = X5R Tolerance = ±10% Length = 1.6mm Series = Standard Operating Temperature Max = +125°C

Ulasan Produk

Tidak ada ulasan