BULGIN Bulgin Coaxial Connector Jack Panel Mount SMB Connector, PX0414/1M50

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel SMB Connector. Panel Mount SMB Jack. Terminated by RG-174 cable. One fixing hole.
Feature
Specification
Coaxial Connector Type = SMB Connector Mounting Type = Panel Mount Wiring Method = Pre-wired Compatible Cable = RG174 Operating Temperature Min = -20°C Operating Temperature Max = +80°C Contact Material = Beryllium Copper Surface Treatment: Contact = Gold

Ulasan Produk

Tidak ada ulasan