BULGIN Bulgin IEC Filter 1 Fuse Snap-in 6A 250V ac, BZV01/A0620/02

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin Single-Fused IEC FilterThe Bulgin IEC filter is a single-pole vertical multi-snap mount with a C14 male connector switched power inlet. It features a filtered inlet with two single fuse holders and a red SP neon switch. It is rated for 250V AC, 10A, and has a mains operating frequency range of 50 to 400Hz. WARNING: Do not fuse the neutral line. Reference to earth. Features and Benefits: Spade terminals (inlet legs) are 6.3mm. Cold condition operating temperature range: -40 to 70°C. Certified by UL, CSA, VDE, and SEMKO. IEC/EN60950.
Feature
Specification
Gender = Male Number of fuses = 1 Fuse size = 5 x 20mm Rated current = 6A Rated voltage = 250V ac Mounting type = Snap-in IEC Connector type = C14 Width = 58.9mm Height = 36.1mm

Ulasan Produk

Tidak ada ulasan