BULGIN Bulgin RJ45 Modular Connector, Male, RJ45 Connector, Cable Mount, Cat5e, PX0834/B

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shielded RJ45 Plug. Patch cords vary in technical specifications. See typical part numbers 468-6254 and 468-6254. Also see Buccaneer USB connectors (typical part numbers 468-6327). For IDC tools, see part numbers 368-9640 and 342-4869. PX0834/B Rewireable Cable Connector. The Bulgin PX0834/B rewireable RJ45 plug connector provides high-performance Cat5e Ethernet connections in harsh environments. This cable-mount connector is rated for a voltage of 32V ac / 42V dc and a maximum current of 1.5A. The connector is made from polyester and features a quick-connect mating system for secure quick connection/disconnection, even in harsh conditions. Features and Benefits: Crimp termination Dust and water resistant Easy assembly Operating temperature range: -40 to 70°C Overall diameter is 38.1mm Overall length is 77.5mm Shielded connector maintains required shielding Straight body Cable gland included Accepts cable diameters from 3.5 to 8mm Shielded connector maintains required shielding
Feature
Specification
Ethernet Connector Type = RJ45 Connector LAN Category = Cat5e Number of Ports = 1 Number of Poles = 8 Shielding Type = Shielded Orientation = Straight IP Protection Rating = IP68 Length = 77.5mm Series = Buccaneer Contact Material = Phosphor Bronze Surface Treatment: Contact = Gold

Ulasan Produk

Tidak ada ulasan