BULGIN Bulgin IEC Connector C14 Male Panel Mount, PCB Mount 10A 5 x 20mm PF0030/PC

Sebelum PPN:
Rp379.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL (File No. E92187), CSA (File No. LR43989), VDE, SEMKO, IMQ. Do not install a fuse in the neutral conductor where earthing is indicated. Fuses sold separately. Chassis Plug - Twin Fuse Function (10A). Flange, snap fit or PCB mounted IEC mains inlet connectors. Contains two 20mm fuses within the sliding fuse outlet. The outlets are interlocked to prevent fuse removal while the socket is plugged in. Three 6.35mm (0.25in.) receptacles are used for connection to the rear of the plug.
Feature
Specification
IEC Connector Type = C14 Mounting Type = Panel Mount, PCB Mount Gender = Male Rated Current = 10A Connection Direction = Right Angle Termination Method = Solder Number of Fuse = 2 Rated Voltage = 250V Fuse Size = 5 x 20mm Shutter = None

Ulasan Produk

Tidak ada ulasan