HARWIN HARWIN PCB Connection Pin Header 4-Pole 4.0mm 1-Row M80-5000000M2-04-331-00-000

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jackscrew + 3.5mm PCB mounting (with slotted nut), 4 pre-configured power contacts for vertical board connection 3.5mm long PC tail 2.00mm pitch high reliability Datamate connector system
Feature
Specification
Series = Datamate Mix-Tek Pitch = 4.0mm Number of Positions = 4 Number of Rows = 1 Connection Direction = Straight Shrouded/Unshrouded = Shrouded Mounting Type = Through-Hole Mounting Termination Method = Solder Surface Treatment: Contact = Gold Rated Current = 20.0A Rated Voltage = 1.2 kV

Ulasan Produk

Tidak ada ulasan