BULGIN Bulgin Dust Cap, Shell Size: 26 6000 Series

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible Connectors: 765-9652, 765-9700, 765-9693, 765-9684, 765-9722, 765-9753, 765-9797, 765-9785. Bulgin Buccaneer 6000 Series Sealing Caps, Plastic. High-quality Bulgin Buccaneer sealing caps for 6000 Series plastic in-line flex connectors, flex connectors, and chassis connectors. This sealing cap maintains the IP rating of the circular connector before mating and prevents dirt from getting into the contacts or damage to the contacts due to foreign objects.
Feature
Specification
Male/Female = Male Shell Size = 26 Series = 6000 IP Protection Rating = IP66, IP68, IP69K Material = Thermoplastic Cord Included = Yes Color = Gray

Ulasan Produk

Tidak ada ulasan