BULGIN Bulgin USB Connector B to A PXP6042/B

Sebelum PPN:
Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mates with connector products such as 765-9700. For suitable sealing caps, see 765-9810. Bulgin Buccaneer 6000 Series USB Chassis Connector, A to B. The Bulgin Buccaneer 6000 Series USB AB Chassis Mount Connector is a rugged, waterproof circular USB connector assembly for harsh environments. Constructed from durable thermoplastic, it is suitable for a variety of dusty and wet environments. This Bulgin Buccaneer plastic-bodied USB connector features a secure push-pull instant-latching mechanism and excellent noise and EMI protection. It is ideal for a variety of connector applications in harsh environments. It offers USB 2.0 performance, low- and high-speed bus connections from 1.5 Mbps to 480 Mbps, a standard hot-pluggable 4-pole interface, and is available in shielded A to unshielded B or shielded B to unshielded A USB connector types. Features and Benefits. Available in 2m, 3m and 5m lengths. Excellent noise and EMI protection. Push-pull tamper-resistant locking mechanism. Hot-pluggable
Feature
Specification
USB Type = B to A USB Version = 2.0

Ulasan Produk

Tidak ada ulasan