HARWIN HARWIN PCB Connection Pin Header 10-way 1.27mm 2-row M50-4900545

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shrouded sockets and pin headers. M50-300/310/311/315/320 series socket headers mate with M50-350/360/390 series unshrouded headers (typically part number 681-1184); M52-500/505/510/515 series socket headers mate with M52-xxxxxP/S/V/Wxxxx series unshrouded headers (typically part number 6813001); - - M50-430 series socket headers mate with M50-490 series pin headers.
Feature
Specification
Series = Archer M50 Pitch = 1.27mm Number of Positions = 10 Number of Rows = 2 Connection Direction = Straight Shrouded/Unshrouded = Shrouded Mounting Type = Surface Mount Termination Method = Solder Contact Material = Phosphor Bronze Current Rating = 1.0A

Ulasan Produk

Tidak ada ulasan