onsemi onsemi N-Channel MOSFET 150 V 8 A Through Hole Package TO-220AB 3 Pin

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 8 A
Maximum drain-source voltage = 150 V
Series = PowerTrench
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 16 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 310000 mW
Transistor configuration = Single Maximum gate-source voltage = -20 V, +20 V
Width = 4.83mm
Operating temperature Min = -55°Cmm
Fairchild Semiconductor PowerTrenchR N-Channel MOSFETs up to 9.9 A

Ulasan Produk

Tidak ada ulasan