onsemi onsemi N-Channel MOSFET 55 V 75 A Through Hole Package TO-220AB 3 Pin

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 75 A
Maximum drain-source voltage = 55 V
Series = UltraFET
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 7 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 325 W
Transistor configuration = Single Maximum gate-source voltage = -20 V, +20 V
Width = 4.7mm
Operating temperature Min = -55°Cmm
UltraFETR MOSFETs, Fairchild Semiconductor. UltraFETR Trench MOSFETs combine characteristics that deliver benchmark efficiency in power conversion applications. The devices can withstand high energy in avalanche mode, have very short diode reverse recovery times and very small stored charge. Optimized for high frequency, lowest RDS(on), low ESR, low total charge and mirrored gate charge. Applications: High frequency DC-DC converters, switching regulators, motor drivers, low voltage bus switches and power management.

Ulasan Produk

Tidak ada ulasan