onsemi onsemi N-Channel MOSFET 400 V 10.5 A Through-Hole Package TO-220AB 3 Pin

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 10.5 A
Maximum drain-source voltage = 400 V
Series = QFET
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 530 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 135000 mW
Transistor configuration = Single Maximum gate-source voltage = -30 V, +30 V
Length = 10.1mm
Height = 9.4mm
QFETR N-Channel MOSFETs, 6 to 10.9 A, Fairchild Semiconductor. The new QFETR planar MOSFETs from Fairchild Semiconductor use advanced proprietary technology to deliver best-in-class operating performance for a wide range of applications including power supplies, PFC (power factor correction), DC-DC converters, plasma display panels (PDPs), lighting ballasts, and motion control. These products offer low on-resistance (RDS(on)) to reduce on-state losses, and low gate charge (Qg) and output capacitance (Coss) to reduce switching losses. The use of advanced QFETR process technology allows Fairchild to deliver a better figure of merit (FOM) than competing planar MOSFET devices.

Ulasan Produk

Tidak ada ulasan