onsemi onsemi N-Channel MOSFET 150 V 15 A Through Hole Package TO-220F 3 Pin

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 15 A
Maximum drain-source voltage = 150 V
Series = PowerTrench
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 40 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 22 W
Transistor configuration = Single Maximum gate-source voltage = -20 V, +20 V
Length = 10.36mm
Height = 16.07mm
PowerTrenchR N-Channel MOSFET, 10 to 19.9 A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan