onsemi onsemi N-Channel MOSFET 60 V 265 A Through Hole Package TO-220 3 Pin

Sebelum PPN:
Rp5.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 265 A
Maximum drain-source voltage = 60 V
Series = PowerTrench
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 2.5 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2.5V
Maximum power consumption = 395 W
Transistor configuration = Single Maximum gate-source voltage = -20 V, +20 V
Length = 10.1mm
Height = 15.38mm
PowerTrenchR N-Channel MOSFET, Over 60 A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan