onsemi onsemi N-channel MOSFET 75 V 80 A Through-hole Package TO-247 3-pin

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = N
Maximum continuous drain current = 80 A
Maximum drain-source voltage = 75 V
Series = PowerTrench
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 8 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 450 W
Transistor configuration = Single Maximum gate-source voltage = -20 V, +20 V
Width = 4.82mm
Operating temperature Min = -55°CV
PowerTrenchR N-Channel MOSFET, Over 60 A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan