onsemi onsemi NPN Darlington Transistor, 250 V, 15 A, 3-Pin TO-247

Sebelum PPN:
Rp449.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = NPN
Maximum continuous collector current = 15 A
Maximum collector-emitter voltage = 250 V
Maximum emitter-base voltage = 5 V
Package Type = TO-247
Mounting Type = Through Hole Pin Count = 3
Transistor Configuration = Single
Number of elements per chip = 1
Minimum DC Current Gain = 100
Maximum base-emitter saturation voltage = 3.8 V
Maximum collector-base voltage = 250 V
Maximum collector-emitter saturation voltage = 4 V
Maximum collector cutoff current = 5mA
Dimensions = 16.26 x 5.3 x 21.08mm
Manufacturer part numbers beginning with S or NSV are automotive products that comply with AEC-Q101 standards. ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan