onsemi onsemi NPN Darlington Transistor, 80 V, 10 A, 3-Pin TO-220

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = NPN
Maximum continuous collector current = 10 A
Maximum collector-emitter voltage = 80 V
Maximum emitter-base voltage = 5 V
Package Type = TO-220
Mounting Type = Through Hole Pin Count = 3
Transistor Configuration = Single
Number of elements per chip = 1
Minimum DC Current Gain = 100
Maximum collector-base voltage = 80 V
Maximum collector-emitter saturation voltage = 3 V
Maximum collector cutoff current = 1mA
Width = 10.28mm
Manufacturer part numbers beginning with S or NSV are automotive products that comply with AEC-Q101 standards. ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan