onsemi onsemi P-channel MOSFET 60 V 30 A Through-hole Package TO-220F 3 Pin

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel Type = P
Maximum continuous drain current = 30 A
Maximum drain-source voltage = 60 V
Series = QFET
Mounting Type = Through Hole Pin Count = 3
Maximum drain-source resistance = 26 mΩ
Channel mode = Enhancement type Minimum gate threshold voltage = 2V
Maximum power consumption = 62000 mW
Transistor Configuration = Single Maximum Gate-Source Voltage = -25 V, +25 V
Width = 4.7mm
Operating temperature Min = -55°Cmm
Fairchild Semiconductor QFETR P-Channel MOSFETs. Fairchild Semiconductor's latest QFETR planar MOSFETs use advanced proprietary technology to deliver best-in-class operating performance in a wide range of applications including power supplies, PFC (power factor correction), DC-DC converters, PDP (plasma display panels), lighting ballasts, and motion control. They reduce on-state losses by lowering on-resistance (RDS(on)), and reduce switching losses by lowering gate charge (Qg) and output capacitance (Coss). Using advanced QFETR process technology, they are able to offer a better figure of merit (FOM) than competing planar MOSFET devices.

Ulasan Produk

Tidak ada ulasan