onsemi onsemi Resistor-embedded transistor, PNP, surface mount, -100 mA, MMUN2133LT1G

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = PNP
Maximum DC collector current = -100 mA
Maximum collector-emitter voltage = -50 V
Package Type = SOT-23
Mounting Type = Surface Mount Maximum Power Dissipation = 400 mW
Transistor Configuration = Single Pin Count = 3
Number of elements per chip = 1
Dimensions = 3.04 x 1.4 x 1.01mm
Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. Dual Resistor Digital PNP Transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan