onsemi onsemi Resistor-embedded transistor, PNP, surface mount, -100 mA, MUN5135T1G

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = PNP
Maximum DC collector current = -100 mA
Maximum collector-emitter voltage = -50 V
Package Type = SOT-323 (SC-70)
Mounting Type = Surface Mount Maximum Power Dissipation = 310 mW
Transistor Configuration = Single Pin Count = 3
Number of elements per chip = 1
Standard Resistor Ratio = 0.047kΩ
This series of digital transistors are designed to replace a single device and external resistor bias network. The Bias Resistor Transistor (BRT) contains a single transistor with a monolithic bias network consisting of two resistors, a series base resistor and a base-emitter resistor. The BRT eliminates these individual components by integrating them into a single device. Using the BRT can reduce both system cost and board space: Simplifies circuit design Reduces board space Reduces component count Products with part numbers beginning with "S" / "NSV" are ideal for automotive and other applications requiring unique site or control change requirements and PPAP compliance Lead-free, halogen-free / BFR-free

Ulasan Produk

Tidak ada ulasan