onsemi onsemi Resistor-embedded transistor, NPN, surface mount, 100 mA, SMUN5235T1G

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = NPN
Maximum DC collector current = 100 mA
Maximum collector-emitter voltage = 50 V
Package Type = SOT-323 (SC-70)
Mounting Type = Surface Mount Maximum Power Dissipation = 310 mW
Transistor Configuration = Single Pin Count = 3
Number of elements per chip = 1
Standard resistance ratio = 0.047mm
Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. Dual Resistor Digital NPN Transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan