onsemi onsemi Resistor-embedded transistor, NPN, surface mount, BUB323ZT4G

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = NPN
Maximum collector-emitter voltage = 6 V
Package Type = D2PAK (TO-263)
Mounting Type = Surface Mount Maximum Power Dissipation = 150 W
Transistor Configuration = Single Pin Count = 2 + Tab
Number of elements per chip = 1
Operating temperature Max = +175 °Cmm
The BUB323Z is a planar, monolithic, high voltage bipolar power Darlington transistor with an integrated active Zener clamp circuit. This device is specifically designed for de-clamping, inductive applications such as electronic ignition, switching regulators and motor control. Includes a high voltage active clamp Tight clamp voltage window (350 → 450V) guaranteed over the temperature range of -40 → +125°C Clamp energy performance is 100% tested in a live ignition circuit High DC current gain / low saturation voltage specified over the full temperature range Design is guaranteed to operate at its SOA at all times Lead-free packaging available

Ulasan Produk

Tidak ada ulasan