onsemi onsemi Recovery Rectifier Rectifier Diode, 3A, 600V Through Hole, 2-Pin Axial Lead Type Silicon Junction 1V

Sebelum PPN:
Rp759.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = Axial Leaded Maximum Continuous Forward Current = 3A
Peak reverse repetitive voltage = 600V
Diode Configuration = Single Rectifier Type = Recovery Rectifier Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1V
Number of elements per chip = 1
Diode Technology = Silicon Junction Diameter = 5.3mm
Peak non-repetitive forward surge current = 200A
Products with manufacturer part numbers beginning with NSV or SUR qualify for AEC-Q101 automotive standards. ON Semiconductor Rectifier Diode 2 → 3 A

Ulasan Produk

Tidak ada ulasan