onsemi onsemi Rectifier Diode, Common Cathode, 16A, 200V Through Hole, 3-Pin TO-220AB Silicon Junction 975mV

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = TO-220AB
Maximum continuous forward current = 16A
Peak reverse repetitive voltage = 200V
Diode Configuration = Common Cathode Rectifier Type = Switching Diode Type = Rectifier Pin Count = 3
Maximum forward voltage drop = 975mV
Number of elements per chip = 2
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 35ns
Peak non-repetitive forward surge current = 100A
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 10 A to 30 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan